Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-4-12"/10-300mm Range

  • Mfr # 1525-300

  • Zoro # G2548450


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-4-12 in /10-300mm
Accuracy
+/- 0.003 in
SPC Output
Yes
Resolution
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1525-300
Zoro #
G2548450
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 in
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
Back Jaw Centerline Digital Caliper
Caliper Material
Steel
Caliper Range
0-4-12 in /10-300mm
Accuracy
+/- 0.003 in
SPC Output
Yes
Resolution
0.0005 in
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Centerline Edge to Center Buttons
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Case Type
Plastic Case
Compatible SPC Cable
Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Maximum Measurement - Inch
12 in
Measurements
Inside
Includes Case
Yes
Jaw Shape
Conical Point
Data Output Type
Cable
Jaw Material
Stainless Steel
Display Type
Digital
Includes Battery
Yes
Jaw Actuation Type
Slide
Range
0.2 in to 12 in (Upper Jaw), 0.4 in to 12 in (Lower Jaw)
Minimum Measurement - Inch
Upper: 0.2000 in, Lower: 0.4000 in
With Locking Nut
Yes
Product Type
Back Jaw Centerline Digital Caliper
Battery Type
CR2032
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
5 mm
Inches Measured - Minimum
0.2000 in
Millimeters Measured - Maximum
300 mm
Measurement Type
Inside
Inches Measured - Maximum
12 in

Description

Back Jaw Centerline Digital Caliper, Accuracy +/- 0.003 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Data Output Connection Type RS232, USB, Display Type Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.