Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-5-8.5"/12-212mm Range

  • Mfr # 1526-200

  • Zoro # G2548310


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-5-8.5 in /12-212mm
Accuracy
+/-0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1526-200
Zoro #
G2548310
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 3/5 in
Jaw Depth - Upper Jaw
0.78125 in
Measures Depth
Yes
Battery Size
CR2032
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
Interchangeable Point Digital Caliper
Caliper Material
Steel
Caliper Range
0-5-8.5 in /12-212mm
Accuracy
+/-0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper with Buttons
Long Form Calibration Certificate
No
Includes
3 Pairs of Points and Zero Setting Block
Standards
ISO 9001, NIST
Includes Battery
Yes
Jaw Actuation Type
Slide
Data Output Type
Cable
Case Type
Plastic Case
Measurements
4-Way
Data Output Connection Type
RS232, USB
Compatible Wireless Transmitter
Mfr. No. 7306-20
Includes Case
Yes
Functions
Auto-Power Off, Button Function: On/Off, Inch/mm Conversion, Preset(+, Zero-Setting
Maximum Measurement - Inch
8.8 in
Jaw Material
Stainless Steel
Jaw Shape
Interchangeable-Tip
Maximum Measurement - mm
224 mm
Display Type
Digital
Compatible SPC Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A
Range
0 in to 7.5 in, 0 to 187 mm, 0.5 in to 8.5 in, 1 in to 8.8 in, 12 to 212 mm, 24 to 224 mm
With Locking Nut
Yes
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0.01 mm
Product Type
Interchangeable Point Digital Caliper
Millimeters Measured - Maximum
224 mm
Inches Measured - Maximum
8.8 in
Battery Type
CR2032
Millimeters Measured - Minimum
0.01 mm
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in

Description

Interchangeable Point Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 8.8 in, Maximum Measurement - mm 224 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.