Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 1-2-40"/30-1000mm Range

  • Mfr # 1192-1000AE

  • Zoro # G6550378


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Jaw Depth
3 1/2 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0047 in
Includes
Hard Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1192-1000AE
Zoro #
G6550378
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 1/2 in
Battery Size
CR2032

Details

Item
Offset Jaw Centerline Digital Caliper
Caliper Range
1-2-40 in /30-1000mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0047 in
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
IP Rating
Not Rated
Features
Electronic Off Set Centerline Caliper
Caliper Material
Steel
Absolute Positioning
Yes
Maximum Measurement - Inch
40 in
Jaw Material
Stainless Steel
Jaw Actuation Type
Slide
Maximum Measurement - mm
1,000 mm
Data Output Type
Cable
Case Type
Plastic Case
Jaw Shape
Back Jaw
Includes Case
Yes
Includes Battery
Yes
Functions
Auto-Power Off
Compatible SPC Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Display Type
Digital
Minimum Measurement - Inch
1.2000 in
Range
1.2 in to 40 in, 30.5 to 1000 mm
Minimum Measurement - mm
30.5 mm
With Locking Nut
Yes
Product Type
Offset Jaw Centerline Digital Caliper
Data Output Connection Type
RS232, USB
Inches Measured - Maximum
40 in
Millimeters Measured - Minimum
30.5 mm
Millimeters Measured - Maximum
1,000 mm
Battery Type
CR2032
Inches Measured - Minimum
1.2000 in

Description

Offset Jaw Centerline Digital Caliper, Accuracy +/-0.0047 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 40 in, Maximum Measurement - mm 1,000 mm, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.