Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 1-2-60"/30-1500mm Range

  • Mfr # 1192-1500AE

  • Zoro # G6569077


product price: $3,779.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in/0.01 mm
Jaw Depth
3 1/2 in
Absolute Positioning
Yes
Caliper Material
Steel
Accuracy
+/-0.0059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1192-1500AE
Zoro #
G6569077
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 1/2 in
Battery Size
CR2032

Details

Item
Offset Jaw Centerline Digital Caliper
Resolution
0.0005 in/0.01 mm
Absolute Positioning
Yes
Caliper Material
Steel
Accuracy
+/-0.0059 in
Features
Electronic Off Set Centerline Caliper
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Caliper Range
1-2-60 in /30-1500mm
IP Rating
Not Rated
SPC Output
Yes
Compatible SPC Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Maximum Measurement - Inch
60 in
Display Type
Digital
Case Type
Plastic Case
Jaw Actuation Type
Slide
Data Output Type
Cable
Jaw Material
Stainless Steel
Jaw Shape
Back Jaw
Includes Case
Yes
Includes Battery
Yes
Maximum Measurement - mm
1,500 mm
Functions
Auto-Power Off
Minimum Measurement - mm
30.5 mm
With Locking Nut
Yes
Range
1.2 in to 60 in, 30.5 to 1500 mm
Minimum Measurement - Inch
1.2000 in
Product Type
Offset Jaw Centerline Digital Caliper
Battery Type
CR2032
Millimeters Measured - Maximum
1,500 mm
Data Output Connection Type
RS232, USB
Inches Measured - Minimum
1.2000 in
Millimeters Measured - Minimum
30.5 mm
Inches Measured - Maximum
60 in

Description

Offset Jaw Centerline Digital Caliper, Accuracy +/-0.0059 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 60 in, Maximum Measurement - mm 1,500 mm, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.