Digital Caliper
Mfr # 1110-200B
Zoro # G716119093
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Caliper Material
Stainless Steel
IP Rating
Not Rated
Accuracy
+/- 0.0012 in
Long Form Calibration Certificate
No
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110-200B
Zoro #
G716119093
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
1 31/32 in
Details
Caliper Material
Stainless Steel
IP Rating
Not Rated
Accuracy
+/- 0.0012 in
Long Form Calibration Certificate
No
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Item
Digital Caliper
Inches Measured - Minimum
0 in
Display Type
Digital
Millimeters Measured - Minimum
0 mm
Data Output Wireless Option
Transmitter Required
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
6 in
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade
Included Certification
Certificate of Inspection with NIST Traceability
Product Type
Long Form Calibration Certificate: No; Carbide Tipped Jaw Material; Not Rated
Millimeters Measured - Maximum
150 mm
Jaw Material
Carbide-Tipped
Description
Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.