Zoro Homepage

Digital Caliper

  • Mfr # 1110-300B

  • Zoro # G116119044


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Jaw Depth
2 23/64 in
IP Rating
Not Rated
Accuracy
+/- 0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-300B
Zoro #
G116119044
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 23/64 in

Details

Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Item
Digital Caliper
IP Rating
Not Rated
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Included Certification
Certificate of Inspection with NIST Traceability
Millimeters Measured - Maximum
150 mm
Data Output Type
Cabled, Wireless
Data Output Wireless Option
Transmitter Required
Jaw Material
Carbide-Tipped
Display Type
Digital
Product Type
Long Form Calibration Certificate: No; Carbide Tipped Jaw Material; Not Rated

Description

Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.