Zoro Homepage

Digital Caliper

  • Mfr # 1118-150R

  • Zoro # G216119012


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Jaw Depth
1 37/64 in
Resolution
0.0005 in/0.01 mm
SPC Output
No
Caliper Material
Stainless Steel
Accuracy
+/- 0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1118-150R
Zoro #
G216119012
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in

Details

Resolution
0.0005 in/0.01 mm
SPC Output
No
Caliper Material
Stainless Steel
Accuracy
+/- 0.0012 in
IP Rating
IP67
Item
Digital Caliper
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection with NIST Traceability
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Jaw Material
Stainless Steel
Inches Measured - Minimum
0 in
Display Type
Digital
Product Type
IP67 dust/waterproof; Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Maximum
150 mm
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade

Description

Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.