Digital Caliper
Mfr # 1120-150P
Zoro # G916119091
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Caliper Material
Steel
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0015in, +/-0.04mm
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120-150P
Zoro #
G916119091
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
1 1/5 in
Details
Caliper Material
Steel
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Item
Digital Caliper
Accuracy
+/-0.0015in, +/-0.04mm
SPC Output
No
IP Rating
IP67
Jaw Material
Stainless Steel
Jaw Shape
Groove Edge
Millimeters Measured - Minimum
22 mm
Product Type
Inside Groove Digital Caliper
Millimeters Measured - Maximum
150 mm
Description
Digital Caliper, Accuracy +/-0.0015in, +/-0.04mm, Data Output Type Not Applicable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type Not Applicable, Jaw Depth 1 1/5 in, IP Rating IP67, Jaw Shape Groove Edge
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.