Digital Caliper
Mfr # 1120-500
Zoro # G616119049
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Long Form Calibration Certificate
No
Accuracy
+/-0.0030in, +/-0.07mm
Caliper Material
Steel
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120-500
Zoro #
G616119049
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
3 3/5 in
Details
IP Rating
Not Rated
Long Form Calibration Certificate
No
Accuracy
+/-0.0030in, +/-0.07mm
Caliper Material
Steel
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Item
Digital Caliper
Jaw Material
Stainless Steel
Data Output Type
Cable
Jaw Shape
Groove Edge
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
500 mm
Millimeters Measured - Minimum
40 mm
Product Type
Inside Groove Digital Caliper
Description
Digital Caliper, Accuracy +/-0.0030in, +/-0.07mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 3 3/5 in, IP Rating Not Rated, Jaw Shape Groove Edge
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.