Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper

  • Mfr # 1129-300

  • Zoro # G016119038


product price: $709.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Jaw Depth
3 1/10 in
Caliper Material
Steel
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1129-300
Zoro #
G016119038
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 1/10 in

Details

SPC Output
Yes
Caliper Material
Steel
Long Form Calibration Certificate
No
Item
Digital Caliper
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Accuracy
+/-0.0025in, +/-0.06mm
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
0 mm
Product Type
Digital Deep Hole Inside Groove Caliper
Jaw Material
Stainless Steel
Data Output Type
Cable
Jaw Shape
Knife Edge Jaw Points for Inside Measurements

Description

Digital Caliper, Accuracy +/-0.0025in, +/-0.06mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 3 1/10 in, IP Rating Not Rated, Jaw Shape Knife Edge Jaw Points for Inside Measurements

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.