Digital Caliper
Mfr # 1138-200
Zoro # G616119032
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Caliper Material
Steel
Accuracy
+/-0.0015in, +/-0.04mm
Jaw Depth
2 in
SPC Output
Yes
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1138-200
Zoro #
G616119032
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
2 in
Details
Item
Digital Caliper
Caliper Material
Steel
Accuracy
+/-0.0015in, +/-0.04mm
SPC Output
Yes
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Jaw Material
Stainless Steel
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
0 mm
Jaw Shape
Long Upper Jaws
Product Type
Digital Calipers With Long Upper Jaws
Millimeters Measured - Maximum
200 mm
Data Output Type
Cable
Description
Digital Caliper, Accuracy +/-0.0015in, +/-0.04mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 in, IP Rating Not Rated, Jaw Shape Long Upper Jaws
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.