Digital Caliper
Mfr # 1140-100
Zoro # G016119014
product price: $309.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Number of Measuring Rods
1
SPC Output
Yes
Accuracy
+/-0.0010 in
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140-100
Zoro #
G016119014
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Depth Gauge Type
Rod-Style
Details
IP Rating
Not Rated
Number of Measuring Rods
1
SPC Output
Yes
Accuracy
+/-0.0010 in
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Item
Digital Caliper
Base Style
Full
Contact Point Shape
Rounded
Included Certification
Not Included
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
4 in
Blade Tip Shape
Flat
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
100 mm
Inches Measured - Minimum
0 in
Description
Digital Caliper
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.