Zoro Homepage

Digital Caliper

  • Mfr # 1149-150

  • Zoro # G116119143


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.0015 in
SPC Output
No
Long Form Calibration Certificate
No
Number of Measuring Rods
0
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1149-150
Zoro #
G116119143
UPC #
-
Country of Origin
China

Dimensions

Depth Gauge Type
Compact
Dimension Type
Inch/Metric

Details

Accuracy
+/-0.0015 in
SPC Output
No
Long Form Calibration Certificate
No
Item
Digital Caliper
Number of Measuring Rods
0
Resolution
0.0005 in/0.01 mm
Base Style
Full
IP Rating
IP67
Blade Tip Shape
Flat
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Contact Point Shape
Flat
Millimeters Measured - Minimum
0 mm
Included Certification
Not Included

Description

Digital Caliper

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.