Zoro Homepage

Digital Caliper

  • Mfr # 1149-200

  • Zoro # G316119073


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.0015 in
IP Rating
IP67
Resolution
0.0005 in/0.01 mm
SPC Output
No
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1149-200
Zoro #
G316119073
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Depth Gauge Type
Compact

Details

Accuracy
+/-0.0015 in
IP Rating
IP67
Resolution
0.0005 in/0.01 mm
SPC Output
No
Number of Measuring Rods
0
Item
Digital Caliper
Base Style
Full
Long Form Calibration Certificate
No
Blade Tip Shape
Flat
Inches Measured - Maximum
8 in
Contact Point Shape
Flat
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Included Certification
Not Included
Millimeters Measured - Maximum
200 mm

Description

Digital Caliper

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.