Digital Caliper
Mfr # 1191-150
Zoro # G516118913
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Caliper Material
Steel
Accuracy
+/-0.0015in, +/-0.03mm
SPC Output
Yes
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191-150
Zoro #
G516118913
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
1 3/5 in
Details
Long Form Calibration Certificate
No
Caliper Material
Steel
Accuracy
+/-0.0015in, +/-0.03mm
SPC Output
Yes
Item
Digital Caliper
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Jaw Material
Stainless Steel
Jaw Shape
Inside Groove
Product Type
Digital Inside Groove Caliper
Millimeters Measured - Maximum
150 mm
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
8 mm
Data Output Type
Cable
Description
Digital Caliper, Accuracy +/-0.0015in, +/-0.03mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 1 3/5 in, IP Rating Not Rated, Jaw Shape Inside Groove
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.