Zoro Homepage

Digital Caliper

  • Mfr # 1501-25

  • Zoro # G516118937


product price: $309.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Accuracy
+/-0.0020in, +/-0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-25
Zoro #
G516118937
UPC #
-
Country of Origin
China

Details

IP Rating
Not Rated
Long Form Calibration Certificate
No
Item
Digital Caliper
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Accuracy
+/-0.0020in, +/-0.05mm
Caliper Material
Steel
Jaw Material
Stainless Steel
Product Type
Digital Radius Caliper
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
2 mm
Data Output Connection Type
RS232, USB
Data Output Type
Cable

Description

Digital Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth Not Applicable, IP Rating Not Rated, Jaw Shape Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.