Digital Caliper
Mfr # 1520-150P
Zoro # G216118916
product price: $719.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Accuracy
+/-0.0015in, +/-0.04mm
Resolution
0.0005 in/0.01 mm
Long Form Calibration Certificate
No
Caliper Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520-150P
Zoro #
G216118916
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
1 1/5 in
Details
IP Rating
IP67
Accuracy
+/-0.0015in, +/-0.04mm
Resolution
0.0005 in/0.01 mm
Long Form Calibration Certificate
No
Caliper Material
Steel
SPC Output
No
Item
Digital Caliper
Millimeters Measured - Maximum
150 mm
Jaw Shape
Inside Groove
Product Type
Digital Inside Groove Caliper (IP67 Dust/Waterproof, No Data Output)
Millimeters Measured - Minimum
14 mm
Jaw Material
Stainless Steel
Description
Digital Caliper, Accuracy +/-0.0015in, +/-0.04mm, Data Output Type Not Applicable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type Not Applicable, Jaw Depth 1 1/5 in, IP Rating IP67, Jaw Shape Inside Groove
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.