Digital Caliper
Mfr # 1525-500E
Zoro # G716118973
product price: $1,769.99
/ea
Free Shipping & Returns
Key Features
Jaw Depth
2 in, 2 2/5 in
Long Form Calibration Certificate
No
IP Rating
Not Rated
Accuracy
+/-0.0035in
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1525-500E
Zoro #
G716118973
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
2 in, 2 2/5 in
Details
Long Form Calibration Certificate
No
IP Rating
Not Rated
Accuracy
+/-0.0035in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Item
Digital Caliper
Caliper Material
Steel
Jaw Shape
Centerline/Edge To Center
Millimeters Measured - Maximum
500 mm
Jaw Material
Stainless Steel
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
10.5 mm
Data Output Type
Cable
Product Type
Electronic Centerline/Edge To Center Caliper
Description
Digital Caliper, Accuracy +/-0.0035in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 in, 2 2/5 in, IP Rating Not Rated, Jaw Shape Centerline/Edge To Center
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.