Digital Caliper
Mfr # 1536-300
Zoro # G716119017
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Jaw Depth
2 2/5 in, 6 1/5 in
Caliper Material
Steel
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1536-300
Zoro #
G716119017
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
2 2/5 in, 6 1/5 in
Details
Caliper Material
Steel
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Accuracy
+/-0.0020in, +/-0.05mm
Long Form Calibration Certificate
No
Item
Digital Caliper
Data Output Connection Type
RS232, USB
Product Type
Digital Wall Thickness Caliper
Data Output Type
Cable
Jaw Shape
Arc wall thickness
Millimeters Measured - Maximum
300 mm
Jaw Material
Stainless Steel
Millimeters Measured - Minimum
0 mm
Description
Digital Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 2/5 in, 6 1/5 in, IP Rating Not Rated, Jaw Shape Arc wall thickness
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.