Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper

  • Mfr # 1537-20

  • Zoro # G916119121


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Graduations
0.0005 in, 0.01 mm
Bevel Angle
90 Degrees
Product Type
Digital Chamfer Gauge
Millimeters Measured - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1537-20
Zoro #
G916119121
UPC #
-
Country of Origin
China

Details

Material
Stainless Steel
Item
Digital Caliper
Graduations
0.0005 in, 0.01 mm
Bevel Angle
90 Degrees
Product Type
Digital Chamfer Gauge
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.787 in
Millimeters Measured - Maximum
20 mm
Operation Type
Digital

Description

Digital Caliper, Graduations 0.0005 in, 0.01 mm, Material Stainless Steel, Bevel Angle 90 Degrees , Operation Type Digital, Ruler Length Not Applicable, Hook Not Applicable, Overall Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.