Zoro Homepage

Digital Caliper

  • Mfr # 1538-300

  • Zoro # G316118977


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
IP Rating
Not Rated
Long Form Calibration Certificate
No
Jaw Depth
3 2/5 in
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1538-300
Zoro #
G316118977
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 2/5 in

Details

Caliper Material
Steel
IP Rating
Not Rated
Long Form Calibration Certificate
No
Item
Digital Caliper
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Accuracy
+/-0.0020in, +/-0.05mm
Data Output Type
Cable
Product Type
Digital Drum Brake Caliper
Jaw Material
Stainless Steel
Millimeters Measured - Minimum
30 mm
Jaw Shape
Adjustable Outside Jaw Position
Millimeters Measured - Maximum
300 mm
Data Output Connection Type
RS232, USB

Description

Digital Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 3 2/5 in, IP Rating Not Rated, Jaw Shape Adjustable Outside Jaw Position

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.