Digital Caliper
Mfr # 1540-300E
Zoro # G716118959
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0015 in
Long Form Calibration Certificate
No
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1540-300E
Zoro #
G716118959
UPC #
-
Country of Origin
China
Dimensions
Depth Gauge Type
Compact
Dimension Type
Inch/Metric
Details
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0015 in
Long Form Calibration Certificate
No
SPC Output
Yes
Item
Digital Caliper
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
12 in
Included Certification
Not Included
Inches Measured - Minimum
0 in
Number of Measuring Rods
0
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
300 mm
Blade Tip Shape
Hook
Base Style
Full
Contact Point Shape
Flat
Description
Digital Caliper
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.