Zoro Homepage

Digital Caliper, 2-1/2" Jaw Depth, SS

  • Mfr # 1196-300

  • Zoro # G4443995


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1196-300
Zoro #
G4443995
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 33/64 in
Battery Size
CR2032
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
53/64 in
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Button Function On/Off, Zero-Set, Inch/mm, Automatic Power Off, Move The Digital Unit to Turn On Power
Includes
Inspection Certificate Traceable to NIST, Battery
Long Form Calibration Certificate
No
Standards
NIST
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Compatible Wireless Transmitter
Mfr. No. 7306-20
Minimum Measurement - mm
0 mm
Display Type
Digital
Includes Battery
Yes
Includes Case
No
Jaw Shape
Standard
Data Output Type
Cabled, Wireless
Minimum Measurement - Inch
0 in
Measures Step
Yes
Coolant Resistant
No
Measurements
4-Way
Jaw Material
Stainless Steel
Data Output Connection Type
RS232; USB
Range
0 in to 12 in, 0 to 300 mm
Included Certification
Certificate of Inspection with NIST Traceability
With Locking Nut
Yes
Left-Handed Operation
No
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - Fractional Inch
0 in
Water Resistant
No
Maximum Measurement - mm
300 mm
Maximum Measurement - Inch
12 in
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7302-SPC5B; Mfr. No. 7305-SPC2A; Mfr. No. 7305-A01; Mfr. No. 7305-A02
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Data Output Wired Connection
RS232; USB
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
12 in
Data Output Wireless Option
Transmitter Required
Millimeters Measured - Maximum
300 mm
Battery Type
CR2032
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate No, Features Button Function On/Off, Zero-Set, Inch/mm, Automatic Power Off, Move The Digital Unit to Turn On Power, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.