Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 2-4-3-2"/60-80mm Range

  • Mfr # 2132-80

  • Zoro # G2548049


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01mm
Jaw Depth
2.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-80
Zoro #
G2548049
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2.165 in
Tip Radius
0.118 in
Dimension Type
Inch/Metric
Battery Size
CR2032

Details

Item
External Digital Caliper Gauge
Caliper Material
Steel
Caliper Range
2-4-3-2 in /60-80mm
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Reading In Digit and Analog
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Range
2.4 in to 3.2 in, 60 to 80 mm
Maximum Measurement - mm
80 mm
Includes Battery
Yes
Display Type
320 Degree Rotating Display with Digit and Analog Reading
Rotating Display
Yes
Maximum Measurement - Inch
3.2 in
Minimum Measurement - mm
60 mm
Jaw Actuation Type
Lever
Functions
Absolute/Incremental Measurement, Data Preset, Inch/Metric Conversion, Max./Min./Range Measurement, Measuring Direction Change, Tolerance Go and No-Go Display
Operation Type
Digital
Minimum Measurement - Inch
2.4 in
Measurements
Outside
Millimeters Measured - Maximum
80 mm
Battery Type
CR2032
Inches Measured - Maximum
3.2 in
Millimeters Measured - Minimum
60 mm
Measurement Type
Outside
Inches Measured - Minimum
2.4 in

Description

External Digital Caliper Gauge, Range 2.4 in to 3.2 in, 60 to 80 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.165 in, Maximum Measurement - Inch 3.2 in, Maximum Measurement - mm 80 mm, Measurements Outside, Minimum Measurement - Inch 2.4 in, Minimum Measurement - mm 60 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.