Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 4-6-5-4"/115-135mm Range

  • Mfr # 2151-135

  • Zoro # G2548058


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01mm
Jaw Depth
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2151-135
Zoro #
G2548058
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
4.724 in
Dimension Type
Inch/Metric
Tip Radius
0.126 in
Battery Size
CR2032

Details

Item
Internal Digital Caliper Gauge
Caliper Material
Steel
Caliper Range
4-6-5-4 in /115-135mm
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Reading In Digit and Analog
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Operation Type
Digital
Functions
Absolute/Incremental Measurement, Data Preset, Inch/Metric Conversion, Max./Min./Range Measurement, Measuring Direction Change, Tolerance Go and No-Go Display
Range
115 to 135 mm, 4.6 in to 5.4 in
Display Type
320 Degree Rotating Display with Digit and Analog Reading
Maximum Measurement - Inch
5.4 in
Minimum Measurement - mm
115 mm
Minimum Measurement - Inch
4.6 in
Rotating Display
Yes
Measurements
Inside
Includes Battery
Yes
Jaw Actuation Type
Lever
Maximum Measurement - mm
135 mm
Millimeters Measured - Maximum
135 mm
Battery Type
CR2032
Millimeters Measured - Minimum
115 mm
Inches Measured - Maximum
5.4 in
Measurement Type
Inside
Inches Measured - Minimum
4.6 in

Description

Internal Digital Caliper Gauge, Range 115 to 135 mm, 4.6 in to 5.4 in, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 4.724 in, Maximum Measurement - Inch 5.4 in, Maximum Measurement - mm 135 mm, Measurements Inside, Minimum Measurement - Inch 4.6 in, Minimum Measurement - mm 115 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.