Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, P1-P24 Range, 1/4" Jaw D

  • Mfr # 1181-M25A

  • Zoro # G2547857


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
P1-P24
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181-M25A
Zoro #
G2547857
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 1/5 in
Battery Size
SR44
Measures Inside Dimension
No

Details

Item
Gear Tooth Digital Caliper
Caliper Material
Steel
Caliper Range
P1-P24
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Gear Tooth Caliper
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Data Output Type
Cable
Includes Battery
Yes
Jaw Material
Stainless Steel
Compatible SPC Cable
Mfr. No. 7302-SPC1A/SPC1B, Mfr. No. 7305-SPC2, Mfr. No. 7306-20
Jaw Shape
Knife Edge with Small Point
Display Type
Digital
Case Type
Plastic Case
Jaw Actuation Type
Slide
Includes Case
Yes
Measurements
Outside
With Locking Nut
Yes
Range
P1 to P24
Product Type
Gear Tooth Digital Caliper
Millimeters Measured - Minimum
1 mm
Measurement Type
Outside
Millimeters Measured - Maximum
25 mm
Battery Type
SR44

Description

Gear Tooth Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Measurements Outside, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC1A/SPC1B, Mfr. No. 7305-SPC2, Mfr. No. 7306-20, Data Output Connection Type Not Applicable, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.