Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-12"/ 0-300mm Range

  • Mfr # 1523-127

  • Zoro # G2550359


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1523-127
Zoro #
G2550359
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 61/64 in
Measures Inside Dimension
Yes
Measures Depth
No
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Battery Size
CR2032
Jaw Depth - Upper Jaw
1 7/64 in

Details

Item
Nib Jaw Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in / 0-300mm
Accuracy
+/- 0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Standards
ISO 9001, NIST
Minimum Measurement - Fractional Inch
0 in
Data Output Connection Type
RS232; USB
Measurements
Outside, Inside, Step
Minimum Measurement - Inch
0 in
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Jaw Material
Stainless Steel
Jaw Actuation Type
Slide
Compatible Wireless Transmitter
Mfr. No. 7306-20
With Locking Nut
Yes
Display Type
Digital
Coolant Resistant
No
Minimum Measurement - mm
0 mm
Case Type
Plastic Case
Jaw Shape
Nib-Style
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7302-SPC5B; Mfr. No. 7305-SPC2A
Includes Case
Yes
Data Output Type
Cabled, Wireless
Included Certification
Not Included
Maximum Measurement - Inch
12 in
Measures Step
Yes
Left-Handed Operation
No
Range
0 in to 12 in, 0 to 300 mm
Maximum Measurement - mm
300 mm
Water Resistant
No
Includes Battery
Yes
Inches Measured - Maximum
12 in
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Battery Type
CR2032
Data Output Wireless Option
Transmitter Required
Data Output Wired Connection
RS232; USB
Inches Measured - Minimum
0 in
Measurement Type
Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
300 mm

Description

Nib Jaw Digital Caliper, Caliper Range 0-12 in / 0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0016 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 61/64 in, Long Form Calibration Certificate No, Features Electronic Caliper, Standards ISO 9001, NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.