Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-12"/0-300mm Range

  • Mfr # 1114-300A

  • Zoro # G2547452


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114-300A
Zoro #
G2547452
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 23/64 in
Measures Depth
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
51/64 in
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032
Depth Rod Shape
Rectangular

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Digital Unit to Power Back On, Traceable to Nist
Standards
NIST
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Includes Battery
Yes
Left-Handed Operation
No
Minimum Measurement - Inch
0 in
Jaw Material
Stainless Steel
Maximum Measurement - Inch
12 in
Includes Case
Yes
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection with NIST Traceability
Range
0 in to 12 in, 0 to 300 mm
With Locking Nut
Yes
Maximum Measurement - mm
300 mm
Coolant Resistant
No
Jaw Actuation Type
Thumb Wheel
Case Type
Plastic Case
Measures Step
Yes
Minimum Measurement - Fractional Inch
0 in
Jaw Shape
Standard
Measurements
4-Way
Display Type
Digital
Functions
Auto Power Off, On/Off, Zero, Inch/mm
Water Resistant
No
Graduations - Lower Scale
1 in
Graduations - Upper Scale
10 mm
Inches Measured - Maximum
12 in
Measurement Type
Depth, Inside, Outside, Step
Millimeter Graduations
10 mm (Upper Scale)
Inch Graduations
1 in (Lower Scale)
Millimeters Measured - Minimum
0 mm
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Inches Measured - Minimum
0 in
Battery Type
CR2032
Millimeters Measured - Maximum
300 mm

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Digital Unit to Power Back On, Traceable to Nist, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.