Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-12"/0-300mm Range

  • Mfr # 1118-300B

  • Zoro # G2547461


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1118-300B
Zoro #
G2547461
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 23/64 in
Measures Depth
Yes
Jaw Depth - Upper Jaw
51/64 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Electronic Coolant Proof
Includes
Hard Plastic Case
Standards
NIST
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection with NIST Traceability
Maximum Measurement - Inch
12 in
Includes Case
Yes
Functions
Zero, On/Off, Inch/mm, ABS/REL, Hold
Maximum Measurement - mm
300 mm
With Locking Nut
Yes
Water Resistant
Yes
Case Type
Plastic Case
Coolant Resistant
Yes
Display Type
Digital
Measures Step
Yes
Dust Resistant
Yes
Jaw Material
Stainless Steel
Measurements
4-Way
Minimum Measurement - Inch
0 in
Jaw Shape
Standard
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Range
0 in to 12 in, 0 to 300 mm
Left-Handed Operation
No
Jaw Actuation Type
Thumb Wheel
Graduations - Upper Scale
10 mm
Graduations - Lower Scale
1 in
Inches Measured - Maximum
12 in
Inch Graduations
1 in (Lower Scale)
Battery Type
CR2032
Millimeters Measured - Maximum
300 mm
Millimeter Graduations
10 mm (Upper Scale)
Product Type
IP67 dust/waterproof; Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Electronic Coolant Proof, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.