Zoro Homepage

Digital Caliper, SS, 0-12"/0-300mm Range

  • Mfr # 1193-300

  • Zoro # G2548119


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1193-300
Zoro #
G2548119
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 21/64 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Measures Depth
Yes
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
27/32 in

Details

Item
Ceramic Jaw 4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper with Ceramic Tipped Buttons
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
NIST
Data Output Connection Type
RS232; USB
Minimum Measurement - mm
0 mm
Measurements
4-Way
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Jaw Material
Ceramic
Display Type
Digital
Coolant Resistant
No
Maximum Measurement - mm
300 mm
Includes Case
Yes
Measures Step
Yes
Jaw Actuation Type
Slide
With Locking Nut
Yes
Includes Battery
Yes
Case Type
Plastic Case
Data Output Type
Cabled, Wireless
Minimum Measurement - Fractional Inch
0 in
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7302-SPC5B; Mfr. No. 7305-SPC2A
Jaw Shape
Standard
Compatible Wireless Transmitter
Mfr. No. 7306-20
Included Certification
Certificate of Inspection with NIST Traceability
Range
0 in to 12 in, 0 to 300 mm
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
12 in
Left-Handed Operation
No
Non-Magnetic
Yes
Water Resistant
No
Inches Measured - Maximum
12 in
Battery Type
CR2032
Product Type
Long Form Calibration Certificate: No; Ceramic Tipped Jaw Material;
Data Output Wireless Option
Transmitter Required
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
RS232; USB

Description

Ceramic Jaw 4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 21/64 in, Long Form Calibration Certificate No, Features Electronic Caliper with Ceramic Tipped Buttons, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.