Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-12"/0-300mm Range

  • Mfr # 1522-127

  • Zoro # G2550368


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1522-127
Zoro #
G2550368
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 61/64 in
Measures Depth
No
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Battery Size
CR2032
Dimension Type
Inch/Metric

Details

Item
Nib Jaw Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
ISO 9001, NIST
Case Type
Plastic Case
Minimum Measurement - Fractional Inch
0 in
Data Output Connection Type
RS232; USB
Data Output Type
Cabled, Wireless
Water Resistant
No
Includes Battery
Yes
Maximum Measurement - Inch
6 in
Left-Handed Operation
No
Jaw Actuation Type
Slide
Includes Case
Yes
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7302-SPC5B; Mfr. No. 7305-SPC2A
Display Type
Digital
Jaw Shape
Nib-Style
Measures Step
Yes
Included Certification
Not Included
Compatible Wireless Transmitter
Mfr. No. 7306-20
Minimum Measurement - Inch
0 in
Range
0 in to 12 in, 0 to 300 mm
Jaw Material
Stainless Steel
Measurements
Outside, Inside, Step
Coolant Resistant
No
Minimum Measurement - mm
0 mm
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
With Locking Nut
Yes
Maximum Measurement - mm
150 mm
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Maximum
150 mm
Measurement Type
Inside, Outside, Step
Data Output Wired Connection
RS232; USB
Millimeters Measured - Minimum
0 mm
Data Output Wireless Option
Transmitter Required
Inches Measured - Maximum
6 in
Battery Type
CR2032
Inches Measured - Minimum
0 in

Description

Nib Jaw Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0016 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 61/64 in, Long Form Calibration Certificate No, Features Electronic Caliper, Standards ISO 9001, NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.