Zoro Homepage

Digital Caliper, SS, 0-2"/0-50mm Range

  • Mfr # 1163-50A

  • Zoro # G2547507


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-2 in /0-50mm
Accuracy
+/-0.001 in /0.03mm
SPC Output
Yes
Resolution
0.0005 in, 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163-50A
Zoro #
G2547507
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 in
Throat Depth
1.969 in
Dimension Type
Inch/Metric

Details

Item
Digital Thickness Gauge
Caliper Material
Stainless Steel
Caliper Range
0-2 in /0-50mm
Accuracy
+/-0.001 in /0.03mm
SPC Output
Yes
Resolution
0.0005 in, 0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Snap Gage
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Minimum Measurement - mm
0 mm
Range
0 in to 2 in, 0 mm to 50 mm
Maximum Measurement - mm
50 mm
Millimeters Measured - Maximum
50 mm
Millimeters Measured - Minimum
0 mm

Description

Digital Thickness Gauge, Resolution 0.0005 in, 0.01 mm, Accuracy +/-0.001 in /0.03mm, SPC Output Yes, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 0 mm, Range 0 in to 2 in, 0 mm to 50 mm, Throat Depth 1.969 in, Includes Hard Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.