Zoro Homepage

Digital Caliper, SS, 0-24"/0-600mm Range

  • Mfr # 1133-24

  • Zoro # G2547647


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-24
Zoro #
G2547647
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 15/16 in
Jaw Depth - Upper Jaw
1 3/4 in
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032
Measures Inside Dimension
Yes
Measures Depth
No

Details

Item
Long Range Nib/Standard Jaw Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper with Interchangeable Points
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Maximum Measurement - Inch
24 in
Coolant Resistant
No
Includes Battery
Yes
Minimum Measurement - Inch
0 in
Data Output Type
Cabled, Wireless
Display Type
Digital
Minimum Measurement - mm
0 mm
Jaw Shape
Nib-Style
Range
0 in to 24 in, 0 to 600 mm
Compatible SPC Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Water Resistant
No
Maximum Measurement - mm
600 mm
Measurements
Outside, Inside, Step
Includes Case
Yes
Minimum Measurement - Fractional Inch
0 in
Case Type
Plastic Case
Jaw Material
Stainless Steel
With Locking Nut
Yes
Jaw Actuation Type
Fine Adjust Carriage
Measures Step
Yes
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Measurement Type
Inside, Outside, Step
Included Certification
Not Included
Data Output Wireless Option
Transmitter Required
Millimeters Measured - Maximum
600 mm
Inches Measured - Maximum
24 in
Battery Type
CR2032
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Long Range Nib/Standard Jaw Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0020 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.