Zoro Homepage

Digital Caliper, SS, 0-3"/0-75 mm Range

  • Mfr # 1111-75A

  • Zoro # G2547297


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-3 in /0-75mm
Accuracy
+/- 0.0008 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111-75A
Zoro #
G2547297
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 11/64 in
Measures Depth
Yes
Measures Inside Dimension
Yes
Battery Size
SR44, LR44
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Jaw Depth - Upper Jaw
31/64 in
Measures Outside Dimension
Yes

Details

Item
Compact 4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-3 in /0-75mm
Accuracy
+/- 0.0008 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Display to Power Back On, Data Output
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
ISO 9001, NIST
Includes Battery
Yes
Left-Handed Operation
No
Included Certification
Not Included
Case Type
Plastic Case
Minimum Measurement - Inch
0 in
Jaw Actuation Type
Slide
Maximum Measurement - Inch
3 in
Jaw Material
Stainless Steel
Measurements
4-Way
Coolant Resistant
No
Maximum Measurement - mm
75 mm
Minimum Measurement - mm
0 mm
Functions
Auto Power Off, On/Off, Zero, Inch/mm
Range
0 in to 3 in, 0 to 75 mm
Jaw Shape
Standard
Measures Step
Yes
With Locking Nut
Yes
Display Type
Digital
Water Resistant
No
Minimum Measurement - Fractional Inch
0 in
Includes Case
Yes
Graduations - Upper Scale
10 mm
Graduations - Lower Scale
1 in
Millimeters Measured - Maximum
75 mm
Battery Type
SR44, LR44
Inch Graduations
1 in (Lower Scale)
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
3 in
Millimeter Graduations
10 mm (Upper Scale)
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step

Description

Compact 4-Way Digital Caliper, Caliper Range 0-3 in /0-75mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.0008 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 11/64 in, Long Form Calibration Certificate No, Features Display to Power Back On, Data Output, Standards ISO 9001, NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.