Zoro Homepage

Digital Caliper, SS, 0-3"/0-75mm Range

  • Mfr # 1111-100A

  • Zoro # G2547358


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-4 in /0-100mm
Accuracy
+/- 0.0008 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111-100A
Zoro #
G2547358
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 11/64 in
Measures Outside Dimension
Yes
Measures Depth
Yes
Measures Inside Dimension
Yes
Battery Size
SR44, LR44
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
31/64 in

Details

Item
Compact 4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-4 in /0-100mm
Accuracy
+/- 0.0008 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Digital Display to Power Back On, Data Output
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
ISO 9001, NIST
Included Certification
Not Included
Maximum Measurement - mm
100 mm
Coolant Resistant
No
Includes Battery
Yes
Left-Handed Operation
No
Measures Step
Yes
Jaw Actuation Type
Slide
Functions
Auto Power Off, On/Off, Zero, Inch/mm
Jaw Material
Stainless Steel
Jaw Shape
Standard
Maximum Measurement - Inch
4 in
Water Resistant
No
Minimum Measurement - Fractional Inch
0 in
Case Type
Plastic Case
Range
0 in to 4 in, 0 to 100 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Includes Case
Yes
With Locking Nut
Yes
Display Type
Digital
Measurements
4-Way
Battery Type
SR44, LR44
Measurement Type
Depth, Inside, Outside, Step
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Maximum
100 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
4 in

Description

Compact 4-Way Digital Caliper, Caliper Range 0-4 in /0-100mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0008 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 11/64 in, Long Form Calibration Certificate No, Features Digital Display to Power Back On, Data Output, Standards ISO 9001, NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.