Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-5"/0-125mm Range

  • Mfr # 1162-125A

  • Zoro # G2547592


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-5 in /0-125mm
Accuracy
+/-0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1162-125A
Zoro #
G2547592
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 1/2 in
Measures Depth
Yes
Depth Rod Shape
Rectangular
Battery Size
CR2032
Measures Inside Dimension
No

Details

Item
Disk Brake Digital Caliper
Caliper Material
Steel
Caliper Range
0-5 in /0-125mm
Accuracy
+/-0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Disk Brake Caliper
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Includes Battery
Yes
Includes Case
Yes
Compatible SPC Cable
Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Display Type
Digital
Data Output Type
Cable
Maximum Measurement - Inch
5 in
Jaw Shape
Cone-and-Flat Anvils
Measurements
Outside
Jaw Material
Stainless Steel
Maximum Measurement - mm
125 mm
Case Type
Plastic Case
Jaw Actuation Type
Slide
With Locking Nut
No
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Range
0 in to 5 in, 0 to 125 mm
Product Type
Disk Brake Digital Caliper
Millimeters Measured - Minimum
0 mm
Battery Type
CR2032
Inches Measured - Maximum
5 in
Millimeters Measured - Maximum
125 mm
Inches Measured - Minimum
0 in
Data Output Connection Type
RS232, USB
Measurement Type
Outside

Description

Disk Brake Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 5 in, Maximum Measurement - mm 125 mm, Measurements Outside, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.