Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 0-6-6"/15-150mm Range

  • Mfr # 1123-150A

  • Zoro # G2547498


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0.6-6 in /15-150mm
Accuracy
+/-0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1123-150A
Zoro #
G2547498
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 2/5 in
Battery Size
CR2032
Measures Inside Dimension
No

Details

Item
Knife Edge Digital Caliper
Caliper Material
Steel
Caliper Range
0.6-6 in /15-150mm
Accuracy
+/-0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Measures Diameters of Deep Step Holes
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Display Type
Digital
Includes Battery
Yes
Measurements
Outside
Includes Case
Yes
Maximum Measurement - mm
150 mm
Jaw Shape
Knife Edge with Small Point
Jaw Actuation Type
Slide
Data Output Type
Cable
Maximum Measurement - Inch
6 in
Compatible SPC Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Case Type
Plastic Case
Jaw Material
Stainless Steel
Range
0.6 in to 6 in, 15 to 150 mm
Minimum Measurement - Inch
0.6000 in
Minimum Measurement - mm
15 mm
With Locking Nut
Yes
Product Type
Knife Edge Digital Caliper
Inches Measured - Minimum
0.6000 in
Data Output Connection Type
RS232, USB
Battery Type
CR2032
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Measurement Type
Outside
Millimeters Measured - Minimum
15 mm

Description

Knife Edge Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Data Output Connection Type RS232, USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.