Zoro Homepage

Digital Caliper, SS, 0-6"/0-150mm Range

  • Mfr # 1108-150

  • Zoro # G2547312


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0008 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108-150
Zoro #
G2547312
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Measures Outside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Jaw Depth - Upper Jaw
5/8 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0008 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Standards
NIST
Water Resistant
No
Includes Case
Yes
Maximum Measurement - mm
150 mm
Coolant Resistant
No
Jaw Material
Stainless Steel
Jaw Actuation Type
Thumb Wheel
Includes Battery
Yes
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Maximum Measurement - Inch
6 in
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7305-SPC2A; Mfr. No. 7305-A01; Mfr. No. 7305-A02
Measures Step
Yes
Measurements
4-Way
Minimum Measurement - Inch
0 in
Data Output Connection Type
RS232; USB
Jaw Shape
Nib-Style
Compatible Wireless Transmitter
Mfr. No. 7306-20
Case Type
Plastic Case
Minimum Measurement - Fractional Inch
0 in
Included Certification
Certificate of Inspection with NIST Traceability
Minimum Measurement - mm
0 mm
Display Type
Digital
Left-Handed Operation
No
With Locking Nut
Yes
Range
0 in to 6 in, 0 to 150 mm
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
6 in
Data Output Wired Connection
RS232; USB
Millimeters Measured - Minimum
0 mm
Data Output Wireless Option
Transmitter Required
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Battery Type
CR2032
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Measurement Type
Depth, Inside, Outside, Step

Description

Whether you are a hobbyist or professional, the INSIZE 1108-150 Digital Caliper is what you need to get accurate measurements. This digital caliper has a range of 0 in. to 6 in., as well as 0 to 150 mm. It can measure up to an accuracy of +/-0.0008 in.. The stainless steel digital caliper comes with jaw material made from stainless steel, too. It also features SPC output for data collection and storage purposes. When it comes to getting precise measurements, you will definitely want the INSIZE 1108-150 Digital Caliper on hand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.