Zoro Homepage

Digital Caliper, SS, 0-6"/0-150mm Range

  • Mfr # 1114-150A

  • Zoro # G2547391


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114-150A
Zoro #
G2547391
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032
Jaw Depth - Upper Jaw
5/8 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Digital Unit to Power Back On, Traceable To Nist
Includes
Hard Plastic Case
Standards
NIST
Long Form Calibration Certificate
No
Maximum Measurement - Inch
6 in
Jaw Actuation Type
Thumb Wheel
Case Type
Plastic Case
Minimum Measurement - Fractional Inch
0 in
Included Certification
Certificate of Inspection with NIST Traceability
Includes Battery
Yes
Includes Case
Yes
Jaw Material
Stainless Steel
Minimum Measurement - Inch
0 in
With Locking Nut
Yes
Water Resistant
No
Jaw Shape
Standard
Range
0 in to 6 in, 0 to 150 mm
Maximum Measurement - mm
150 mm
Measures Step
Yes
Functions
Auto Power Off, On/Off, Zero, Inch/mm
Display Type
Digital
Coolant Resistant
No
Left-Handed Operation
No
Minimum Measurement - mm
0 mm
Measurements
4-Way
Graduations - Lower Scale
1 in
Graduations - Upper Scale
10 mm
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inch Graduations
1 in (Lower Scale)
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeter Graduations
10 mm (Upper Scale)
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in
Battery Type
CR2032

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.0015 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Digital Unit to Power Back On, Traceable To Nist, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.