Zoro Homepage

Digital Caliper, SS, 0-6"/0-150mm Range

  • Mfr # 1119-150

  • Zoro # G2547373


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119-150
Zoro #
G2547373
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Depth Rod Shape
Round
Jaw Depth - Upper Jaw
5/8 in
Measures Outside Dimension
Yes
Battery Size
CR2032
Measures Depth
Yes
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
With Thumb Roller
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Caliper Grouping
Digital Caliper
Standards
ISO 9001, NIST
Data Output Type
Cabled, Wireless
Coolant Resistant
No
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - mm
150 mm
Jaw Actuation Type
Thumb Wheel
Compatible SPC Cable
Mfr. No. 7302-SPC1A; Mfr. No. 7302-SPC1B; Mfr. No. 7305-SPC2A
Jaw Shape
Standard
Left-Handed Operation
No
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
0 in
Measures Step
Yes
With Locking Nut
Yes
Range
0 in to 6 in, 0 to 150 mm
Display Type
Digital
Includes Case
Yes
Case Type
Plastic Case
Included Certification
Certificate of Inspection with NIST Traceability
Compatible Wireless Transmitter
Mfr. No. 7306-20
Measurements
4-Way
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Data Output Connection Type
RS232; USB
Minimum Measurement - mm
0 mm
Water Resistant
No
Jaw Material
Stainless Steel
Includes Battery
Yes
Inches Measured - Maximum
6 in
Battery Type
CR2032
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Data Output Wireless Option
Transmitter Required
Measurement Type
Depth, Inside, Outside, Step
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Minimum
0 mm
Data Output Wired Connection
RS232; USB

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Digital Display to Turn Power Back On, Standards ISO 9001, NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.