Zoro Homepage

Digital Caliper, SS, 0-6"/0-150mm Range

  • Mfr # 1130-150

  • Zoro # G2547531


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-150
Zoro #
G2547531
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
5/8 in
Battery Size
CR2032
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Measures Depth
Yes

Details

Item
Left-Handed Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper with Interchangeable Points, Designed for Left Handers
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
NIST
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Compatible SPC Cable
Mfr. No. 7302-SPC1A
With Locking Nut
Yes
Maximum Measurement - mm
150 mm
Left-Handed Operation
Yes
Data Output Type
Cabled, Wireless
Data Output Connection Type
RS232; USB
Jaw Shape
Standard
Water Resistant
No
Jaw Actuation Type
Thumb Wheel
Jaw Material
Stainless Steel
Included Certification
Certificate of Inspection with NIST Traceability
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Case Type
Plastic Case
Maximum Measurement - Inch
6 in
Measures Step
Yes
Range
0 in to 6 in, 0 to 150 mm
Compatible Wireless Transmitter
Mfr. No. 7306-20
Minimum Measurement - Inch
0 in
Includes Case
Yes
Measurements
4-Way
Display Type
Digital
Coolant Resistant
No
Left Handed Operation
Yes
Battery Type
CR2032
Data Output Wireless Option
Transmitter Required
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Millimeters Measured - Maximum
150 mm
Data Output Wired Connection
RS232; USB
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in

Description

Left-Handed Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Designed for Left Handers, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.