Zoro Homepage

Digital Caliper, SS, 0-8"/0-200mm Range

  • Mfr # 1108-200

  • Zoro # G2547288


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108-200
Zoro #
G2547288
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 31/32 in
Measures Depth
Yes
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
3/4 in
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Battery Size
CR2032

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0012 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Automatic Power Off, Move the Digital Unit to Turn On Power
Standards
NIST
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Jaw Material
Stainless Steel
Includes Battery
Yes
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Maximum Measurement - Inch
8 in
Coolant Resistant
No
Data Output Connection Type
RS232; USB
Range
0 in to 8 in, 0 to 200 mm
Included Certification
Certificate of Inspection with NIST Traceability
Compatible SPC Cable
Mfr. No. 7302-SPC5A; Mfr. No. 7305-SPC2A; Mfr. No. 7305-A01; Mfr. No. 7305-A02
Water Resistant
No
Minimum Measurement - mm
0 mm
With Locking Nut
Yes
Functions
Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Display Type
Digital
Includes Case
Yes
Case Type
Plastic Case
Compatible Wireless Transmitter
Mfr. No. 7306-20
Maximum Measurement - mm
200 mm
Measures Step
Yes
Minimum Measurement - Inch
0 in
Left-Handed Operation
No
Data Output Type
Cabled, Wireless
Measurements
4-Way
Jaw Shape
Nib-Style
Inches Measured - Maximum
8 in
Millimeters Measured - Maximum
200 mm
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
RS232; USB
Battery Type
CR2032
Data Output Wireless Option
Transmitter Required
Product Type
Long Form Calibration Certificate: No; Stainless Steel Jaw Material; Not Rated
Inches Measured - Minimum
0 in

Description

4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output, Standards NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.