Zoro Homepage

Digital Caliper, SS, 1-13-3" Range

  • Mfr # 1124-300A

  • Zoro # G2547513


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
1-13-3 in
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-300A
Zoro #
G2547513
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 4/5 in
Battery Size
CR2032
Measures Inside Dimension
No

Details

Item
Interchangeable Point Digital Caliper
Caliper Material
Steel
Caliper Range
1-13-3 in
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic Caliper with Interchangeable Points
Standards
NIST
Long Form Calibration Certificate
No
Includes
Hard Plastic Case
Case Type
Plastic Case
Maximum Measurement - Inch
13.3 in
Measurements
Outside
Data Output Type
Cable
Compatible SPC Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Includes Battery
Yes
Maximum Measurement - mm
340 mm
Display Type
Digital
Jaw Material
Stainless Steel
Includes Case
Yes
Jaw Actuation Type
Slide
Jaw Shape
Point Edge
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Range
0 in to 13.3 in, 0 to 340 mm
With Locking Nut
Yes
Product Type
Interchangeable Point Digital Caliper
Inches Measured - Minimum
0 in
Measurement Type
Outside
Millimeters Measured - Maximum
340 mm
Millimeters Measured - Minimum
0 mm
Battery Type
CR2032
Data Output Connection Type
RS232, USB
Inches Measured - Maximum
13.3 in

Description

The InSize 1124-300A Digital Caliper is the perfect tool for measuring linear dimensions. It comes with an LCD display and interchangeable points, making it versatile in its applications. The digital caliper has a jaw depth of 2 3/4 in.. The caliper has a range of 1 to 13 3/16 in., as well as a resolution of 0.0005 in./0.01 mm and accuracy +/-0.0016 in.. This digital caliper also features SPC output capabilities and can be used with Mfr No 7302-SPC5A/SPC5B, Mfr No 7305-A01/A02, Mfr No 7305-SPC2A or Mfr No 7306-20 SPC cables to ensure accurate measurements at all times. If you need precise measurements on your projects, you will definitely want to invest in the InSize 1124-300A Digital Caliper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.