Digital Height Gage
Mfr # 1155-505
Zoro # G316099641
product price: $5,249.99
/ea
Free Shipping & Returns
Key Features
Accuracy
59 micronin
Resolution
0.00002 in
Beam Style
Single-Pole
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1155-505
Zoro #
G316099641
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Height Measurement Type
1D
Details
Item
Digital Height Gage
Accuracy
59 micronin
Resolution
0.00002 in
Beam Style
Single-Pole
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Operation Type
Digital
Long Form Calibration Certificate
No
Inches Measured - Maximum
2 in
IP Rating
Not Rated
Inches Measured - Minimum
0 in
Travel Type
Electronic
Includes Fine Adjustment
No
Millimeters Measured - Maximum
50 mm
Description
Item Digital Height Gage, Resolution 0.00002 in, Accuracy 59 micronin
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.