Zoro Homepage

Digital Indicator, 0.00015" Accuracy

  • Mfr # 2103-10E

  • Zoro # G2548478


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2103
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.00015 in
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103-10E
Zoro #
G2548478
UPC #
-
Country of Origin
China

Dimensions

Stem Dia.
0.375 in
Dial Size
2.28 in
Dimension Type
Inch/Metric
Contact Point Dia.
0.13 in
Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Contact Point Diameter
0.13 in

Details

Item
Digital Indicator
Series
Series 2103
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.00015 in
Bezel
Yes
Long Form Calibration Certificate
No
Includes
Spindle Lift Knob
Features
Display Can Be Rotated By 320 Degrees , Meet Asme B89.1.10m-2001 Standard, Read Both In Digital and Analog
Maximum Measurement - mm
12.7 mm
Minimum Measurement - Inch
0 in
Back Type
Flat
Included Certification
Certificate of Accuracy
Maximum Measurement - Inch
0.5 in
Includes Battery
Yes
Standards
ASME B89.1.10M-2001
Includes Case
Yes
Minimum Measurement - mm
0 mm
Number of Indicators
1
Operation Type
Plunger
Non-Magnetic
Yes
Contact Point Shape
Ball
Data Output Type
Cabled
Case Type
Case
Variable Resolution
Yes
SPC Output
Yes
Shock Resistant
No
Compatible Data Output Cable
7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
Display Type
LCD With Analog Bar
Bezel Type
No
Inches Measured - Maximum
0.5 in
Millimeters Measured - Minimum
0 mm
Body Color
Green
Millimeters Measured - Maximum
12.7 mm
Inches Measured - Minimum
0 in
Bezel Lock
No
IP Rating
Not Rated

Description

Digital Indicator, Series Series 2103, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Display Can Be Rotated By 320 Degrees , Meet Asme B89.1.10m-2001 Standard, Read Both In Digital and Analog, Includes Spindle Lift Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.