Zoro Homepage

Digital Indicator, 0.00015" Accuracy

  • Mfr # 2115-251E

  • Zoro # G2551083


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2115
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.00015 in
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-251E
Zoro #
G2551083
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Dial Size
2.4 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.13 in
Battery Size
CR2032
Contact Point Diameter
0.13 in
Stem Diameter
0.375 in

Details

Item
Digital Indicator
Series
Series 2115
Range
0 in to 1 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.00015 in
Bezel
Yes
Long Form Calibration Certificate
No
Includes
Spindle Lift Knob
Features
Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
SPC Output
Yes
Includes Battery
Yes
Standards
ASME B89.1.10M-2001
Included Certification
Certificate of Accuracy
IP Rating
IP54
Maximum Measurement - mm
25.4 mm
Back Type
Flat
Includes Case
Yes
Maximum Measurement - Inch
1 in
Case Type
Case
Number of Indicators
1
Operation Type
Plunger
Compatible Data Output Cable
7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
Display Type
LCD
Variable Resolution
No
Shock Resistant
No
Data Output Type
Cabled
Contact Point Shape
Ball
Non-Magnetic
Yes
Bezel Type
No
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
25.4 mm
Body Color
Green
Bezel Lock
No
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Digital Indicator, Series Series 2115, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.