Zoro Homepage

Digital Indicator, Accuracy 0.0002"

  • Mfr # 2112-101F

  • Zoro # G4443889


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2112
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
0.005mm
Bezel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112-101F
Zoro #
G4443889
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Dial Size
2 9/32 in
Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Contact Point Dia.
3 mm
Battery Size
CR2032
Contact Point Diameter
3 mm
Stem Diameter
8 mm

Details

Item
Digital Indicator
Series
Series 2112
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
0.005mm
Bezel
Yes
Long Form Calibration Certificate
No
Features
Button Function, On/Off, Inch/Millimeter Functions, Zero-Set, Automatic Power Off
Includes
Spindle Lift Knob
Minimum Measurement - Inch
0 in
Includes Case
Yes
Back Type
Flat
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
0.5 in
Maximum Measurement - mm
12.7 mm
Included Certification
Certificate of Accuracy
Operation Type
Plunger
Number of Indicators
1
Variable Resolution
No
Display Type
LCD
Includes Battery
Yes
Bezel Type
No
Data Output Type
Cabled
Non-Magnetic
Yes
Contact Point Shape
Ball
Compatible Data Output Cable
7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
Shock Resistant
No
SPC Output
Yes
Case Type
Case
Millimeters Measured - Maximum
12.7 mm
IP Rating
Not Rated
Millimeters Measured - Minimum
0 mm
Bezel Lock
No
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Body Color
Green

Description

Digital Indicator, Series Series 2112, Resolution 0.001 mm, 0.00005 in, Accuracy 0.005mm, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Button Function, On/Off, Inch/Millimeter Functions, Zero-Set, Automatic Power Off, Includes Spindle Lift Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.