Zoro Homepage

Digital Inside Groove Caliper

  • Mfr # 1176-150P

  • Zoro # G316118960


product price: $639.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Caliper Material
Steel
IP Rating
IP67
Accuracy
+/-0.0015in, +/-0.04mm
Jaw Depth
2 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176-150P
Zoro #
G316118960
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 4/5 in

Details

SPC Output
No
Caliper Material
Steel
IP Rating
IP67
Accuracy
+/-0.0015in, +/-0.04mm
Item
Digital Inside Groove Caliper
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Jaw Shape
Groove Edge
Millimeters Measured - Minimum
9 mm
Jaw Material
Stainless Steel
Product Type
Digital Inside Groove Caliper (IP67 Dust/Waterproof, No Data Output)
Millimeters Measured - Maximum
150 mm

Description

Digital Inside Groove Caliper, Accuracy +/-0.0015in, +/-0.04mm, Data Output Type Not Applicable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type Not Applicable, Jaw Depth 2 4/5 in, IP Rating IP67, Jaw Shape Groove Edge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.