Digital Inside Groove Caliper
Mfr # 1178-300P
Zoro # G016118925
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0020in, +/-0.05mm
Jaw Depth
3 in
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1178-300P
Zoro #
G016118925
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
3 in
Details
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
Item
Digital Inside Groove Caliper
Accuracy
+/-0.0020in, +/-0.05mm
SPC Output
No
IP Rating
IP67
Long Form Calibration Certificate
No
Millimeters Measured - Maximum
300 mm
Product Type
IP67 Digital Inside Groove Caliper
Jaw Material
Stainless Steel
Jaw Shape
Groove Edge
Millimeters Measured - Minimum
33 mm
Description
Digital Inside Groove Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Not Applicable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type Not Applicable, Jaw Depth 3 in, IP Rating IP67, Jaw Shape Groove Edge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.