Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
- Mfr # 3101-126E
- Zoro # G924967080
product price:Â
$
3,617.99
/ea of 6, $603.00/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch/Metric
Data Output Type
Cable
Rotating Spindle
No
Coolant Resistant
Yes
Millimeters Measured - Minimum
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-126E
- Zoro #
- G924967080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
Details
- Data Output Type
- Cable
- Rotating Spindle
- No
- Coolant Resistant
- Yes
- Millimeters Measured - Minimum
- 150 mm
- Spindle Shape
- Flat
- Inches Measured - Minimum
- 6 in
- Spindle Material
- Carbide
- Included Certification
- Certificate of Inspection
- Inches Measured - Maximum
- 12 in
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 300 mm
- Item
- Digital Outside Micrometers
- IP Rating
- IP65
- Accuracy
- +/-0.00020 in to +/-0.0002 in
- Resolution
- 0.00005 in/0.001 mm
- Thimble Type
- Ratchet
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00020 in to +/-0.0002 in, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.